Zoro Homepage

Bracket, Flat, Alum, For 18mm Sensors

  • Mfr # 6161AS5295

  • Zoro # G0350217


product price: $12.79
/ea

Key Features

Material
Aluminum
For Use With
18mm Photoelectric Sensors
Width
.13 IN
Length
1.5 IN
Height
3 IN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6161AS5295
Zoro #
G0350217
UPC #
782114100479
Country of Origin
Mexico

Dimensions

Width
.13 IN
Length
1.5 IN
Height
3 IN
Overall Width
102 mm
Overall Height
13 mm
Compatible Sensor Diameter
18 mm
Overall Depth
102 mm

Details

Item
Mounting Bracket
Material
Aluminum
For Use With
18mm Photoelectric Sensors
Operating Temperature
-40° to 158°F (-40° to 70°C)
Product Type
Mounting Bracket
Compatible Product Type
Cylindrical Proximity Sensors
Compatible with Series
Moeller
Compatible with Brand
Eaton

Description

Aluminum Mounting Bracket, Flat, For Use With 18mm Photoelectric Sensors

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.