breaker, Aux contact, Twin-purpose, 230V, Type AZ breakers, 1NO-1NC, 50-60 Hz, 6PK

  • Mfr # AZ-XHI11

  • Zoro # G016267890


product price:  $479.99
/pk 6, $80.00/ea
Free Shipping & Returns

Key Features

Height
3.5 in
Depth
2.4 in
AC Voltage Rating
230V AC
Circuit Breaker Type
Twin
Width
0.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AZ-XHI11
Zoro #
G016267890
UPC #
-
Country of Origin
Spain

Dimensions

Height
3.5 in
Depth
2.4 in
Width
0.4 in

Details

Item
Circuit Breaker
AC Voltage Rating
230V AC
Circuit Breaker Type
Twin

Description

Eaton breaker, Auxiliary contact, Twin-purpose,230 V, Type AZ breakers,1NO-1NC,50-60 Hz. Specially designed for easy installation, Eaton's BR 1-inch load centers house the branch circuit breakers and the wiring required to distribute power to individual circuits. They serve as main breaker for service entrances or as main lug when adding circuits to existing service. The main breaker protects the entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.