Shop EATON
See all product information
Create Account
Extension Terminal, FAZ Circuit Breakers Use With, 277 to 480V AC, 3 Poles
Mfr # Z-EK/50
Zoro # G3021457
product price:Â
$
73.49
/ea
Key Features
Amps
160 A
Type
Bus connector
Voltage
277 to 480V AC
Number of Poles
3
Includes
Extension Terminal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- Z-EK/50
- Zoro #
- G3021457
- UPC #
- 094726215947
- Country of Origin
- Austria
- Item
- Extension Terminal
- Amps
- 160 A
- Type
- Bus connector
- Voltage
- 277 to 480V AC
- Number of Poles
- 3
- Includes
- Extension Terminal
- For Use With
- FAZ Circuit Breakers
- Frame Type
- 63A
- Standards
- UL Listed
- Weight
- .07 LB
Description
Extension Terminal, Amps 160 A, 277 to 480V AC, Number of Poles 3, Includes Extension Terminal, For Use With FAZ Circuit Breakers