
Bus Plugs and Busway
Mfr # P3FG100
Zoro # G615709586
product price: $92.45
/ea
Free Shipping & Returns
Key Features
Amps
100A
Standards
ANSI, UL 857, CSA Certified, IEEE Certified
Number of Poles
3
Phase/Wire
Three-phase
Fuse Class
H
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P3FG100
Zoro #
G615709586
UPC #
78668300031
Country of Origin
Mexico
Details
Item
Fusible plug-in Unit
Amps
100A
Standards
ANSI, UL 857, CSA Certified, IEEE Certified
Number of Poles
3
Phase/Wire
Three-phase
Fuse Class
H
Application
Busway
Description
POW-R-WAY III, FUSIBLE PLUG-IN UNIT, THREE-POLE, PLUG, 100A, BUSWAY, 50% INTERNA
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.