Shop EATON BUSSMANN
See all product information
Create Account
10 Amp Limitron Fast Acting Supplementary Fuse Melamine Tube, 600V UL Listed
- Mfr # KTK-10
- Zoro # G823560498
product price:Â
$
179.99
/ea
Free Shipping & Returns
Key Features
Standards
CE Marked RoHS Compliant
AC Voltage Rating
600V AC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KTK-10
- Zoro #
- G823560498
- UPC #
- 51712420181
- Country of Origin
- Unknown
Details
- Standards
- CE Marked RoHS Compliant
- AC Voltage Rating
- 600V AC
- Amps
- 10 A
- Item
- Cartridge Fuses
Description
Eaton Bussmann series KTK fuse, Control circuits, Lighting circuit protection, Meter circuits, 10 A, Non-indicating, Ferrule end x ferrule end, 100 kAIC at 600 V, Nickel-plated bronze endcap, Melamine tube, 600 V
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.