Shop EATON BUSSMANN
See all product information
Create Account
Busman Cartridge Low Voltage Time Delay Fuse, 600 VAC/170 VDC, 20 A
- Mfr # SC-20
- Zoro # G223560678
product price:Â
$
34.15
/ea
Key Features
Standards
CE Marked RoHS Compliant
DC Voltage Rating
170V DC
AC Voltage Rating
600V AC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SC-20
- Zoro #
- G223560678
- UPC #
- 51712250207
- Country of Origin
- Unknown
Details
- Item
- Cartridge Fuses
- Standards
- CE Marked RoHS Compliant
- DC Voltage Rating
- 170V DC
- Amps
- 20 A
- AC Voltage Rating
- 600V AC
Description
Eaton Bussmann Series Class G fuse, SC, fast-acting, current limiting fuse, 20 A, rejection style fuse, interrupting rating of 100 kA at 600 Vac and 10 kA at 170 Vdc
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.