1/4A 250V Time-Delay Ceramic Tube Fuse (1/4 in x 1-1/4 in), 5PK
- Mfr # MDA-1/4
- Zoro # G923397383
product price:Â
$
19.99
/pk of 5, $4.00/ea
Key Features
Length
1-1/4 in
Interrupt Rating
35 A at 250 VAC, 10000 A at 125 VAC
Series
MDA
Amps
1/4 A
Diameter
1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MDA-1/4
- Zoro #
- G923397383
- UPC #
- 5171272284
- Country of Origin
- Mexico
Dimensions
- Length
- 1-1/4 in
- Diameter
- 1/4 in
Details
- Interrupt Rating
- 35 A at 250 VAC, 10000 A at 125 VAC
- Series
- MDA
- Amps
- 1/4 A
- Standards
- UL 248-14, CSA, CE
- AC Voltage Rating
- 250V AC
Description
1/4 in x 1-1/4 in, 250 VAC, 1/4 A, 35 A/10 kA Interrupt Rating, Ferrule Terminal, Time Delay, Ceramic Tube, Electronic Fuse
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.