This item is Discontinued.

No Product Image Available

2 A, 250V AC, Non Indicating (Discontinued)

  • Mfr # BK-ABC-2-R
  • Zoro # G406130827
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BK-ABC-2-R
Zoro #
G406130827
UPC #
-
Country of Origin
China

Dimensions

Length
1/4 in
Fuse Size
1/4 in L x 1/4 in W x 1-1/4 in H

Details

Amps
2 A
AC Voltage Rating
250V AC
DC Voltage Rating
125V DC
Visual Indication
Non Indicating
Interrupt Rating
100 AIC at 250V AC, 10 kAIC at 250V DC
Weight
0.006 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.