Zoro Homepage

Glass Fuse, MDL Series, Time-Delay, 0.5A, 250V AC, 10kA at 125V AC, 35A at 250V AC

  • Mfr # BP/MDL-1/2

  • Zoro # G508653880


product price: $6.69
/ea
Sold in multiples of 5 for $33.45

Key Features

Series
MDL
Speed
Time-Delay
Amps
0.5A
AC Voltage Rating
250V AC
Interrupt Rating
10kA at 125V AC, 35A at 250V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BP/MDL-1/2
Zoro #
G508653880
UPC #
51712813358
Country of Origin
United States

Dimensions

Diameter
1/4 in
Length
1-1/4 in

Details

Series
MDL
Speed
Time-Delay
Amps
0.5A
AC Voltage Rating
250V AC
Interrupt Rating
10kA at 125V AC, 35A at 250V AC
Body Style
Cylindrical
Body Material
Glass
Equivalent Brand and Series
Bussmann MDL
DC Voltage Rating
32V DC
Item
Glass Fuse

Description

2 Pack, 12A 250V Type MDL Glass Tube Fuse, Electronic, Time Delay, Dimensions 2375L x 1375W x 019H, Carded

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.