Shop EATON BUSSMANN
See all product information
Create Account
Glass Fuse, 0.1875A, 35A at 250V AC, 10kA at 125V AC, 5 PK
- Mfr # MDL-3/16-R
- Zoro # G2811925
product price:Â
$
32.69
/pk of 5, $6.54/ea
Key Features
Series
MDL
Speed
Time-Delay
Amps
0.1875A
AC Voltage Rating
250 V AC
Visual Indication
Non-Indicating
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MDL-3/16-R
- Zoro #
- G2811925
- UPC #
- 051712652247
- Country of Origin
- Taiwan, Province of China
- Series
- MDL
- Speed
- Time-Delay
- Amps
- 0.1875A
- AC Voltage Rating
- 250 V AC
- Visual Indication
- Non-Indicating
- Interrupt Rating
- 35A at 250V AC, 10kA at 125V AC
- Body Style
- Cylindrical
- Body Material
- Glass
- Equivalent Brand and Series
- Bussmann MDL, Bussmann MDQ, Bussmann MDV, Bussmann MDX, Littelfuse 313, Littelfuse 315, Mersen GDL, Mersen GDV
- Compatible Fuse Block Series
- 3823, HFA, HHN, HK, HKP, HPF, HRK, HTB, S-8000
- Fits Fuse Block Style
- Non-Rejection
- Item
- Glass Fuse
- Functionally Equal To
- Bussmann MDQ, MDV, MDX, Littelfuse 313, 315, Mersen/Ferraz Shawmut GDL, GDV
- Standards
- CE, CSA Certification Class 1422-01, UL 248-14 Guide JDYX
- Element
- Single
- Green Environmental Attribute
- RoHS 2011/65/EU Compliant
- Equivalent Series
- 313, 315, GDL, GDV, MDL, MDQ, MDV, MDX
- Connection Type
- Ferrule End x Ferrule End
- Weight
- 0.007 lb
- Interrupt Rating - AC
- 35 A
- Current
- 187.5 mA
Dimensions
- Diameter
- 1/4 in
- Length
- 1-1/4 in
- Overall Diameter
- 1/4 in
- Overall Length
- 1 1/4 in
- Wire Rope Length
- 1 1/4 in
Description
Fuse, 3/16 A, 250 V AC, Not Applicable, MDL Series, Glass Fuse, Time-Delay, Body Style Cylindrical, Non-Rejection, Interrupt Rating 35A at 250V AC, Fuse Size 1-1/4 in L x 1/4 in dia, Length 1 1/4 in, Diameter 1/4 in, Equivalent Brand and Series Bussmann MDL, Bussmann MDQ, Bussmann MDV, Bussmann MDX, Littelfuse 313, Littelfuse 315, Mersen GDL, Mersen GDV, Equivalent Series 313, 315, GDL, GDV, MDL, MDQ, MDV, MDX, Body Material Glass
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.