
3 A, 250V AC, 200 kAIC at 250V AC, 1 PK (Discontinued)
- Mfr # FRN-R-3
- Zoro # G705658794
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
FRN-R-3
Zoro #
G705658794
UPC #
-
Country of Origin
Unknown
Dimensions
Length
0.56 in
Fuse Size
0.56 in L x 0.56 in W x 0.56 in H
Details
Amps
3 A
AC Voltage Rating
250V AC
Visual Indication
Non Indicating
Interrupt Rating
200 kAIC at 250V AC
DC Voltage Rating
125V DC
Class
Class RK5
Element
Dual
Standards
CE Marked
Weight
0.04 lb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.