Zoro Homepage

30A Fusetron FRS-R Cartridge Time Delay Cartridge Fuse, 4PK

  • Mfr # FRS-R-30

  • Zoro # G516059124


product price: $104.99
/pk 4, $26.25/ea
Free Shipping & Returns

Key Features

Length
4 in
Body Style
Ferrule end x ferrule end
DC Voltage Rating
300 Vdc
Speed
Time-Delay
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FRS-R-30
Zoro #
G516059124
UPC #
51712508346
Country of Origin
United States

Dimensions

Length
4 in

Details

Body Style
Ferrule end x ferrule end
DC Voltage Rating
300 Vdc
Speed
Time-Delay

Description

Fusetron dual-element, time-delay current limiting fuses. Provide motor overload ground fault and short-circuit protection. When used in circuits subject to surge currents, such as those caused by motors, transformers, and other inductive components, these fuses can be sized close to full-load amperes to give maximum overcurrent protection. The time delay feature makes it possible to use fuse ampere ratings which are much smaller than those of nontime delay fuses. Provide a higher degree of short-circuits in which surge currents or temporary overloads occur. Helps protect motors against burnout from overloads. 600V. UL Underwriter's Laboratories listed, CSA Canadian Standards Association certified.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.