Shop EATON BUSSMANN

8.2in x 1.3in x 2.18in, 90 to 600 VAC, 115 to 600 VDC, 35 to 60 A, Thermoplastic,

  • Mfr # SAMI-5I

  • Zoro # G116552315


product price:  $9.99
/ea

Key Features

Length
8.2 in
Height
2.18 in
Material
Thermoplastic
Series
SAMI
Width
1.3 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SAMI-5I
Zoro #
G116552315
UPC #
5171279688
Country of Origin
United States

Dimensions

Length
8.2 in
Height
2.18 in
Width
1.3 in

Details

Material
Thermoplastic
Series
SAMI

Description

8.2in x 1.3in x 2.18in, 90 to 600 VAC, 115 to 600 VDC, 35 to 60 A, Thermoplastic, Indicating, Fuse Cover

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.