Zoro Homepage

Automotive Fuse, 25A, 2 PK

  • Mfr # BP/ATM-25ID

  • Zoro # G0391203


product price: $10.49
/pk 2, $5.25/ea

Key Features

Series
ATM-ID
Speed
Fast-Acting
DC Voltage Rating
32V DC
AC Voltage Rating
Not Rated
Visual Indication
Indicating
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BP/ATM-25ID
Zoro #
G0391203
UPC #
051712237970
Country of Origin
Taiwan, Province of China

Dimensions

Length
41/64 in
Width
7/16 in
Depth
5/32 in
Overall Depth
5/32 in
Overall Width
7/16 in
Overall Length
5/8 in

Description

Automotive Fuse, 25 A, Indicating, ATM-ID Series, Not Applicable, 32 V DC, Fast-Acting, Body Material Plastic, Non-Rejection, Body Style Blade, Interrupt Rating 1kA at 32V DC, Color Code Clear, Fuse Size 41/64 in L x 7/16 in W x 5/32 in D, Length 41/64 in, Width 7/16 in, Depth 5/32 in, Equivalent Brand and Series Bussmann ATM-ID, Equivalent Series ATM-ID, Single Element, Standards RoHS 2002/95/EC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.