Automotive Fuse, ATR Series, 15A, 32V DC, Non-Indicating
Mfr # BP/ATR-15-RP
Zoro # G710940570
product price:Â $10.89
/eaKey Features
Series
ATR
Speed
Fast-Acting
Amps
15A
DC Voltage Rating
32V DC
AC Voltage Rating
Not Rated
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
BP/ATR-15-RP
Zoro #
G710940570
UPC #
51712499415
Country of Origin
United States
Dimensions
Length
0.6 in
Width
0.35 in
Details
Item
Automotive Fuse
Series
ATR
Speed
Fast-Acting
Amps
15A
DC Voltage Rating
32V DC
AC Voltage Rating
Not Rated
Visual Indication
Non-Indicating
Color Code
Blue
Interrupt Rating
1kA at 32V DC
Body Style
Blade
Body Material
Nylon
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.