Automotive Fuse, Blade Fuse, 32 VDC, 30 A, 1 kA Interrupt

  • Mfr # BP/ATM-30ID

  • Zoro # G114656954


product price: $13.15
/ea

Key Features

Width
.15 IN
Interrupt Rating
1 kAIC
Length
.43 IN
Visual Indication
Non Indicating
DC Voltage Rating
32 Vdc
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BP/ATM-30ID
Zoro #
G114656954
UPC #
51712237987
Country of Origin
Taiwan, Province of China

Dimensions

Width
.15 IN
Length
.43 IN

Details

Interrupt Rating
1 kAIC
Visual Indication
Non Indicating
DC Voltage Rating
32 Vdc
Amps
30A
Speed
Fast acting

Description

Following on the popularity and wide application of ATM fuses for late-model OEM vehicles, the easyID illuminating ATM fuse line is available in popular ATM amp ratings with packaging that's designed for easy retail selling.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.