Shop HILLSDALE TERMINAL
See all product information
Create Account
Automotive Fuse, 4A, Not Rated, 500 PK
- Mfr # 63004
- Zoro # G7916152
product price:Â
$
52.89
/pk of 500, $0.11/ea
Key Features
DC Voltage Rating
Not Rated
AC Voltage Rating
Not Rated
Color Code
Pink
Body Style
Mini Blade
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 63004
- Zoro #
- G7916152
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Item
- Automotive Fuse
- Amps
- 4 A
- DC Voltage Rating
- Not Rated
- AC Voltage Rating
- Not Rated
- Color Code
- Pink
- Body Style
- Mini Blade
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.