Shop EATON BUSSMANN
See all product information
Create Account
Automotive Fuse Kit, ATM Series, 8 Fuses Included, 10 A to 30 A, Not Rated
- Mfr # BP-ATM-AH8-RPP
- Zoro # G006902367
product price:Â
$
18.79
/ea
Key Features
Fuse Series Included
ATM
Speed
Fast-Acting
Total Number of Fuses Included
8
Fuse Kit Amp Range
10 A to 30 A
AC Voltage Rating
Not Rated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BP-ATM-AH8-RPP
- Zoro #
- G006902367
- UPC #
- 51712173088
- Country of Origin
- Japan
- Item
- Automotive Fuse Kit
- Fuse Series Included
- ATM
- Speed
- Fast-Acting
- Total Number of Fuses Included
- 8
- Fuse Kit Amp Range
- 10 A to 30 A
- AC Voltage Rating
- Not Rated
- DC Voltage Rating
- 32V DC
- Tool Included
- (1) FP-A3 Fuse Puller
- Visual Indication
- Non-Indicating
- Body Style
- Blade
- Body Material
- Plastic
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.