This item is Discontinued.

No Product Image Available

Barrier Strip, 4 Pole, 300 V, 12 AWG, Screw Termination (Discontinued)

  • Mfr # A20410407R46AB
  • Zoro # G705798117
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A20410407R46AB
Zoro #
G705798117
UPC #
51712333412
Country of Origin
Philippines

Dimensions

For Minimum Wire Size
22 AWG
For Maximum Wire Size
12 AWG
Overall Length
1.93 in
Overall Width
.65 in
Overall Height
0.001 in
Wire Size
#22-12 AWG Cu

Details

Item
Barrier Strip
Number of Poles
4
Termination Style
Screw
Maximum Voltage
300 V
Center Spacing
0.375 in
Color
Black
Material
Molded thermoplastic base, zinc plated steel screw
Terminal Material
Wire wrap tail
Operating Temperature
-40° to 105°C
Special Features
Break down voltage 3400V
Torque Rating
9 lb-in
Mounting
Flat base, mount end
Connection
#6-32 TPI screw, hand wired
Screw Options
Steel SEMS screw
Application
industrial

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.