
Bussman series low voltage british standard fuse, 100A, AC 600 V, DC 250 V, 20PK
Mfr # 100K07CR
Zoro # G422704873
product price:Â $8,022.99
/pk 20, $401.15/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
100K07CR
Zoro #
G422704873
UPC #
051712588911
Country of Origin
Hungary
Description
Eaton Bussmann series low voltage british standard fuse, 100A, AC 600 V, DC 250 V, HRCII-C, gL/gG, CSA. Eaton's Bussmann British standard fuses can be used in multiple applications; industrial, utility, street lighting and domestic. Full range of rated current, voltage available as well as compatible fuse holders. They meet the BS88 part 1 and 2 and IEC 60269-1 and -2 standards.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.