Zoro Homepage

Bussmann 15 amps Dual Element Time Delay Fuse, 10PK

  • Mfr # BP/FRN-R-15

  • Zoro # G716041998


product price: $128.99
/pk 10, $12.90/ea
Free Shipping & Returns

Key Features

Length
2.7 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BP/FRN-R-15
Zoro #
G716041998
UPC #
30051712112018
Country of Origin
Mexico

Dimensions

Length
2.7 in.

Details

Item
UL Class Fuse

Description

Amps: 15 Application: Motor Control Centers Brand Name: Bussmann CSA Listed: Yes Endcap Construction: Ferrule Individual Product Diameter: Individual Product Length: Number in Package: 2 Packaging Type: Blister Pack Product Type: Dual Element T

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.