Bussmann 30 amps Dual Element Time Delay Fuse, 10PK
- Mfr # BP/FRN-R-30
- Zoro # G416042158
product price:Â
$
131.99
/pk of 10, $13.20/ea
Free Shipping & Returns
Key Features
Length
2.75 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BP/FRN-R-30
- Zoro #
- G416042158
- UPC #
- 30051712112049
- Country of Origin
- Mexico
Dimensions
- Length
- 2.75 in
Details
- Item
- UL Class Fuse
Description
Amps: 30 Application: Power Brand Name: Bussmann CSA Listed: Yes Endcap Construction: Ferrule Individual Product Diameter: Individual Product Length: Number in Package: 2 Packaging Type: Carded Product Type: Dual Element Time Delay Fuse Sub Br
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.