Cartridge Fuse, NON Series, 15A, Time-Delay, 250V AC, Cylindrical

  • Mfr # BP/NON-15

  • Zoro # G609992161


product price: $16.52
/ea

Key Features

Series
NON
Amps
15A
Speed
Time-Delay
AC Voltage Rating
250V AC
DC Voltage Rating
125V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BP/NON-15
Zoro #
G609992161
UPC #
51712111010
Country of Origin
United States

Dimensions

Diameter
0.81 in
Length
2 in

Details

Item
Cartridge Fuse
Series
NON
Amps
15A
Speed
Time-Delay
AC Voltage Rating
250V AC
DC Voltage Rating
125V DC
Body Style
Cylindrical
Visual Indication
Non-Indicating
Interrupt Rating
50kA at 250V AC, 50kA at 125V DC
Body Material
Melamine
Equivalent Brand and Series
Bussmann NON, Littelfuse NLN, Mersen OT
Equivalent Series
NLN, NON, OT
Fits Fuse Block Style
Rejection
Brand
EATON BUSSMANN

Description

The Cooper Bussmann 15 Amp Brass Cartridge Fuses 2-Pack are CSA- and UL listed. The cartridges are intended for use in light-duty, general-purpose circuit applications. The 1-time fuses are non-current limiting, class K5 and rated for a maximum load of 250-Volt.For use in light-duty, general-purpose circuit applicationsClass K51-time fuseNon-current limiting250 voltsCSA and UL ListedIncludes 2 fuses

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.