Zoro Homepage

Ceramic Fuse, 100A, 415V AC, 80kA at 415V AC

  • Mfr # OSD100M125

  • Zoro # G3156767


product price: $68.55
/ea

Key Features

Series
OSD
Speed
Time-Delay
Amps
100A
AC Voltage Rating
415V AC
Visual Indication
Non-Indicating
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OSD100M125
Zoro #
G3156767
UPC #
051712844413
Country of Origin
United Kingdom

Dimensions

Diameter
1 in
Length
3-3/4 in
Overall Length
3.75 in
Overall Diameter
1 in

Details

Series
OSD
Speed
Time-Delay
Amps
100A
AC Voltage Rating
415V AC
Visual Indication
Non-Indicating
Interrupt Rating
80kA at 415V AC
Body Style
Bolt-On
Body Material
Ceramic
DC Voltage Rating
Not Rated
Item
Ceramic Fuse
Element
Dual
Standards
BS88 & IEC Part 1 & 2, CE, IEC 60269-1
Class
Not Rated
Weight
81.9 g
Interrupt Rating - AC
80 kA

Description

Low Voltage Fuse, OSD Series, Class Not Class Rated, Time-Delay, Body Style Bolt-On, Interrupt Rating 80kA at 415V AC, Length 3.75 in, Diameter 1 in, Body Material Ceramic, Dual Element, Standards BS88 & IEC Part 1 & 2, CE, IEC 60269-1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.