Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ceramic Fuse, 2.50A, 1.5kA at 250V AC, 5 PK

  • Mfr # GDA-2.5A

  • Zoro # G2920005


product price: $19.89
/pk 5, $3.98/ea

Key Features

Series
GDA
Speed
Fast-Acting
Amps
2.50A
AC Voltage Rating
250V AC
Visual Indication
Non-Indicating
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GDA-2.5A
Zoro #
G2920005
UPC #
051712431330
Country of Origin
China

Dimensions

Diameter
5 mm
Length
20 mm
Length (Straight Wireway)
20 mm
Overall Diameter
5 mm
Overall Length
20 mm

Details

Series
GDA
Speed
Fast-Acting
Amps
2.50A
AC Voltage Rating
250V AC
Visual Indication
Non-Indicating
Interrupt Rating
1.5kA at 250V AC
Body Style
Cylindrical
Body Material
Ceramic
Equivalent Brand and Series
Bussmann GDA, Bussmann S501, Littelfuse 216, Mersen GSD
Compatible Fuse Block Series
HTB
Fits Fuse Block Style
Non-Rejection
DC Voltage Rating
32V DC
Item
Ceramic Fuse
Standards
CE, UL Guide JDYX2 File E19180, CSA Certification File 53787, SEMKO File 413779, File 512433, IMQ File EB405, CCC File 2005010207155691, UR
Fuse Speed
Fast Acting
Element
Single
Rejection / Nonrejection
Nonrejection
Fuse Holder Code
E
Equivalent Series
216, GDA, GSD, S501
Interrupt Rating - AC
1.5 kA
Current
2.5 A

Description

Fuse, 2.5 A, 250 V AC, Not Applicable, GDA Series, Non-Indicating, Fast-Acting, Body Style Cylindrical, Non-Rejection, Interrupt Rating 1.5kA at 250V AC, Fuse Size 20mm L x 5mm dia, Length 20 mm, Diameter 5 mm, Equivalent Brand and Series Bussmann GDA, Bussmann S501, Littelfuse 216, Mersen GSD, Equivalent Series 216, GDA, GSD, S501, Body Material Ceramic, Compatible Fuse Block Series HTB, Single Element

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.