Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ceramic Fuse, 2A, 100A at 250V AC, 10kA at 250V DC, 5 PK

  • Mfr # ABC-2-R

  • Zoro # G3250353


product price: $11.69
/pk 5, $2.34/ea

Key Features

Series
ABC
Speed
Fast-Acting
Amps
2A
AC Voltage Rating
250V AC
Visual Indication
Non-Indicating
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ABC-2-R
Zoro #
G3250353
UPC #
051712646208
Country of Origin
China

Dimensions

Diameter
1/4 in
Length
1-1/4 in
Length (Straight Wireway)
1 1/4 in
Overall Diameter
1/4 in
Overall Length
1 1/4 in

Details

Series
ABC
Speed
Fast-Acting
Amps
2A
AC Voltage Rating
250V AC
Visual Indication
Non-Indicating
Interrupt Rating
100A at 250V AC, 10kA at 250V DC
Body Style
Cylindrical
Body Material
Ceramic
Equivalent Brand and Series
Bussmann ABC, Littelfuse 314, Mersen GAB
Compatible Fuse Block Series
3823, HFA, HHN, HK, HKP, HPF, HRK, HTB, S-8000
Fits Fuse Block Style
Non-Rejection
DC Voltage Rating
125V DC
Item
Ceramic Fuse
Fuse Speed
Fast Acting
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Element
Single
Standards
CSA Certification Class 1422-01, UL 248-14 Guide JDYX
Rejection / Nonrejection
Nonrejection
Fuse Holder Code
G
Equivalent Series
314, ABC, GAB
Weight
0.007 lb
Current
2 A

Description

Fuse, 2 A, 250 V AC, 125 V DC, ABC Series, Non-Indicating, Fast-Acting, Body Style Cylindrical, Non-Rejection, Interrupt Rating 100A at 250V AC, 10kA at 125V AC, 10kA at 125V DC, Fuse Size 1-1/4 in L x 1/4 in dia, Length 1 1/4 in, Diameter 1/4 in, Equivalent Brand and Series Bussmann ABC, Littelfuse 314, Mersen GAB, Equivalent Series 314, ABC, GAB, Body Material Ceramic, Compatible Fuse Block Series 3823, HFA, HHN, HK, HKP, HPF, HRK, HTB, S-8000, Single Element

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.