This item is Discontinued.

No Product Image Available

Ceramic Fuse, ABC Series, Fast-Acting, 20A, 250V AC (Discontinued)

  • Mfr # BK/ABC-V-20-R
  • Zoro # G605879787
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BK/ABC-V-20-R
Zoro #
G605879787
UPC #
-
Country of Origin
China

Dimensions

Diameter
1/4 in
Length
1-1/4 in

Details

Series
ABC
Speed
Fast-Acting
Amps
20A
AC Voltage Rating
250V AC
Visual Indication
Non-Indicating
Interrupt Rating
400A at 250V AC, 1kA at 125V AC, 10kA at 125V DC
Body Style
Cylindrical
Body Material
Ceramic
DC Voltage Rating
125V DC
Item
Ceramic Fuse

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.