Ceramic Fuse, ABC Series, Fast-Acting, 8A, 250V AC, Non-Indicating (Discontinued)
- Mfr # ABC-8
- Zoro # G505880036
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ABC-8
Zoro #
G505880036
UPC #
51712700085
Country of Origin
China
Dimensions
Diameter
1/4 in
Length
1-1/4 in
Details
Series
ABC
Speed
Fast-Acting
Amps
8A
AC Voltage Rating
250V AC
Visual Indication
Non-Indicating
Interrupt Rating
200A at 250V AC, 10kA at 125V AC/DC
Body Style
Cylindrical
Body Material
Ceramic
Equivalent Brand and Series
Bussmann ABC, Littelfuse 314, Mersen GAB
Compatible Fuse Block Series
3823, HFA, HHN, HK, HKP, HPF, HRK, HTB, S-8000
DC Voltage Rating
125V DC
Item
Ceramic Fuse
Weight
0.004 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.