Zoro Homepage

Ceramic Fuse, FRN Series, Time-Delay, 30A, 250V AC

  • Mfr # BP/FRN-R-30ID

  • Zoro # G208233566


product price: $20.75
/ea
Sold in multiples of 5 for $103.75

Key Features

Series
FRN
Speed
Time-Delay
AC Voltage Rating
250V AC
Visual Indication
Indicating
Body Style
Cylindrical
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BP/FRN-R-30ID
Zoro #
G208233566
UPC #
51712237123
Country of Origin
Mexico

Details

Series
FRN
Speed
Time-Delay
Amps
30A
AC Voltage Rating
250V AC
Visual Indication
Indicating
Body Style
Cylindrical
Body Material
Ceramic
DC Voltage Rating
Not Rated
Item
Ceramic Fuse

Description

2 Pack, 30A, 250V, Indicating Fuse, Fusetron Dual Element, Time Delay, Current Limiting Class RK5 Fuse, Label Darkens If Fuse Has Opened, Applications, AC Power Distribution System Mains, Feeders Branch Circuits, Motors Motor Branch Circuits, Transformers Other Inductive Loads, Lighting, Heating Other NonInductive Loads, UL Listed, Dimensions 2375L x 1375W x 025H, Carded

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.