Shop All Ceramic Fuses
Eaton Bussmann
Ceramic Fuse, KTK Series, Fast-Acting, 2A
Mfr # BP/KTK-2
Zoro # G107053623
product price: $20.85
/ea
$20.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series KTK
- Speed Fast-Acting
- Amps 2A
- Body Style Cylindrical
- Diameter 13/32 in
Product Information
- Brand Eaton Bussmann
- MFR # BP/KTK-2
- Zoro # G107053623
- UPC # 51712636742
- Country of Origin United States
- Category Ceramic Fuses
Dimensions
Diameter | 13/32 in |
Length | 1-1/2 in |
Details
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROFESSIONAL PLASTICS Duct Spacer Base 5.000 X 2.000, Item# 4050-20 [Case] (FABDUCTSPACER4050-20-CS100-PC)
- SCHNEIDER ELECTRIC Enclosed Power Relay, DIN-Rail & Surface Mounted, SPST-NO, 120V AC, 4 Pins, 1 Poles (725AXXSC3ML-120A)
- PELICAN Extension Cord, 9430/60/70, Gen 1, Blue (9437)
- ZORO SELECT Locking Cord Adapter, 15A, L5-20, 5-15 (3KVJ6ID)
- EATON BUSSMANN Ceramic Fuse, GDA Series, Fast-Acting, 200mA, 250V AC, 1.5kA at 250V AC, 5 PK (GDA-200MA)
- EATON BUSSMANN Ceramic Fuse, MDA Series, Time-Delay, 12A, 250V AC, 10kA at 125V AC, 750A at 250V AC, 5 PK (MDA-12-R)
- EATON BUSSMANN Ceramic Fuse, D27 Series, Time-Delay, 6A, 500V AC, 50kA at 500V AC (6D27)
- EATON BUSSMANN Ceramic Fuse, ABC Series, Fast-Acting, 25A, 250V AC, 5 PK (ABC-25-R)
- EATON BUSSMANN Ceramic Fuse, S501 Series, Fast-Acting, 2A, 250V AC, 1.5kA at 250V AC, 5 PK (S501-2-R)
- EATON BUSSMANN Ceramic Fuse, MDA Series, Time-Delay, 6A, 250V AC, 10kA at 125V AC, 200A at 250V AC, 5 PK (MDA-6-R)
- EATON BUSSMANN Ceramic Fuse, MDA Series, Time-Delay, 7A, 250V AC, 10kA at 125V AC, 200A at 250V AC, 5 PK (MDA-7-R)
- Eaton Bussmann Ceramic Fuses