This item is Discontinued.

No Product Image Available

Ceramic Fuse, MDA Series, Time-Delay, 25A, 250V AC, Non-Indicating (Discontinued)

  • Mfr # BK/MDA-25A
  • Zoro # G605879619
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BK/MDA-25A
Zoro #
G605879619
UPC #
51712615433
Country of Origin
China

Dimensions

Diameter
1/4 in
Length
1/4 in

Details

Series
MDA
Speed
Time-Delay
Amps
25A
AC Voltage Rating
250V AC
Visual Indication
Non-Indicating
Interrupt Rating
1.5kA at 250V AC, 10kA at 125V AC/DC
Body Style
Cylindrical
Body Material
Ceramic
Equivalent Brand and Series
Bussmann MDA, Littelfuse 326, Mersen GSA
Compatible Fuse Block Series
3823, HFA, HHN, HK, HKP, HPF, HRK, HTB, S-8000
DC Voltage Rating
125V DC
Item
Ceramic Fuse
Weight
0.4 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.