Zoro Homepage

Ceramic Fuse, Time-Delay, 35A, 500V AC, 50kA at 500V AC

  • Mfr # 35D33

  • Zoro # G4379672


product price: $24.59
/ea

Key Features

Series
D33
AC Voltage Rating
500V AC
Visual Indication
Non-Indicating
Interrupt Rating
50kA at 500V AC
Body Style
Cylindrical
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35D33
Zoro #
G4379672
UPC #
051712834148
Country of Origin
United Kingdom

Dimensions

Diameter
1-1/16 in
Length
2 in
Class D Fuse Size
DIII
Cap Diameter
5/8"
Overall Diameter
1.0625 in
Overall Length
2 in

Description

Fuse, 35 A, Non-Indicating, D33 Series, 500 V AC, Not Applicable, Class D, Time-Delay, Non-Rejection, Body Style Cylindrical, Interrupt Rating 50kA at 500V AC, Fuse Size 2 in L x 1-1/16 in dia, Length 2 in, Diameter 1 1/16 in, Equivalent Brand and Series Bussmann D33, Siemens 5SB4, Equivalent Series 5SB4, D33, Body Material Ceramic, Dual Element, Standards DIN 49533, IEC 60269

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.