This item is Discontinued.

Eaton Bussmann Changeover Switch 2 Break Contacts (Nc) 4-Pole C22-WK3-K02-P65

Changeover Switch 2 Break Contacts (Nc) 4-Pole (Discontinued)

  • Mfr # C22-WK3-K02-P65
  • Zoro # G205966146
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C22-WK3-K02-P65
Zoro #
G205966146
UPC #
-
Country of Origin
Germany

Dimensions

Width
1.18 in
Height
1.18 in
Length
140.79 in

Details

Item
Wire Connector
Series
C22
Standards
EN 60947; DIN VDE 0600

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.