Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Circuit Breaker, CCP Series, 225A, 2 Pole, 600V AC, 200kA

  • Mfr # CCP2B-2-30CF

  • Zoro # G701212679


product price: $315.99
/ea
Free Shipping & Returns

Key Features

Series
CCP
Amps
225A
AC Voltage Rating
600V AC
Phase
2
Max. AIR Rating
200kA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCP2B-2-30CF
Zoro #
G701212679
UPC #
051712709408
Country of Origin
China

Dimensions

Width
3 in
Depth
2.70 in
Height
3.90 in
Overall Height
3.9 in
Overall Width
3 in

Details

Item
Circuit Breaker
Series
CCP
Amps
225A
Number of Poles
2
AC Voltage Rating
600V AC
Phase
2
Max. AIR Rating
200kA
DC Voltage Rating
125V DC
Standards
CCC Marked, CE, cULus to Canadian Standard 22.2 No. 4 Guide WHTY7 File E302370, RoHS Compliant, UL 98 Listed Guide WHTY File E302370
Features
Finger Safe, Lock-On Provision
Material
Copper, Plastic, Steel
Protection Method
Fusible
Fuse Kit (Class R)
Non-Fusible
HP
3 @ 240V
Voltage
125V DC, 600V AC
Includes Communication Feature
No
Body Material
Copper, Plastic, Steel
Includes Auxiliary Contact
No

Description

CCP 2B 2P 30A Cf, Number of Poles 2, Body Material Copper, Plastic, Steel, Height 3.9 in, Width 3 in, Standards CCC Marked, CE, cULus to Canadian Standard 22.2 No. 4 Guide WHTY7 File E302370, RoHS Compliant, UL 98 Listed Guide WHTY File E302370

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.