Shop EATON BUSSMANN
See all product information
Create Account
Class CC Fuse, 1A, Time-Delay, 200kA at 600Vac
- Mfr # FNQ-R-1
- Zoro # G923560411
product price:Â
$
162.99
/ea
Free Shipping & Returns
Key Features
Amps
1 A
Length
1-1/2 in
AC Voltage Rating
600V AC
Standards
CE Marked RoHS Compliant
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FNQ-R-1
- Zoro #
- G923560411
- UPC #
- 51712147033
- Country of Origin
- Unknown
Dimensions
- Length
- 1-1/2 in
Details
- Item
- Cartridge Fuses
- Amps
- 1 A
- AC Voltage Rating
- 600V AC
- Standards
- CE Marked RoHS Compliant
Description
Eaton Bussmann Series Class CC fuse, FNQ, time-delay, dual-element current limiting fuse, 1 A, rejection style fuse, interrupting rating of 200kA at 600Vac
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.