Shop EATON BUSSMANN
See all product information
Create Account
Class RK5 Fuse, 35A, 200kA/600Vac, 20kA/250Vdc
- Mfr # FRS-R-35
- Zoro # G923560817
product price:Â
$
67.29
/ea
Key Features
AC Voltage Rating
600 VAC
Standards
CE Marked
DC Voltage Rating
250 VDC
Amps
35 A
Length
5-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FRS-R-35
- Zoro #
- G923560817
- UPC #
- 51712508353
- Country of Origin
- Unknown
Dimensions
- Length
- 5-1/2 in
Details
- AC Voltage Rating
- 600 VAC
- Standards
- CE Marked
- DC Voltage Rating
- 250 VDC
- Amps
- 35 A
- Item
- Cartridge Fuses
Description
Eaton Bussmann Series Class RK5 fuse, FRS-R, time-delay, dual-element, current limiting fuse, 35 A, non-indicating fuse, interrupting rating of 200 kA at 600 Vac and 20 kA at 250 Vdc
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov