Shop EATON BUSSMANN
See all product information
Create Account
Cooper Buss Fuse Holder
- Mfr # HEJ-BB
- Zoro # G723560642
product price:Â
$
113.99
/ea
Free Shipping & Returns
Key Features
Voltage Rating
480V
Amp Range
35-60A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HEJ-BB
- Zoro #
- G723560642
- UPC #
- 51712105507
- Country of Origin
- Unknown
- Voltage Rating
- 480V
- Item
- Fuse Holders
- Amp Range
- 35-60A
Description
Eaton Bussmann series HEJ inline fuse holder, Water resistant, 35-60 A, Single-pole, Loadside: Copper crimp #6; (2) #10, Lineside: Copper crimp #6; (2) #10, 480 V, Used with type SC fuses
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.