Cooper Bussman: Midget Fuse Block W/Pp & Qc - 1 Pole
- Mfr # BMM603-1PQ
- Zoro # G223560715
product price:Â
$
18.35
/ea
Key Features
Connector Type
Pressure plate/quick connect
Voltage Rating
600V
Body Width
0.8 in
Body Length
3 in
Body Height
1.3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BMM603-1PQ
- Zoro #
- G223560715
- UPC #
- 51712486408
- Country of Origin
- Unknown
Dimensions
- Body Width
- 0.8 in
- Body Length
- 3 in
- Body Height
- 1.3 in
Details
- Connector Type
- Pressure plate/quick connect
- Voltage Rating
- 600V
- Amp Range
- 30 A
- Item
- Fuse Blocks
Description
Eaton Bussmann series BMM fuse blocks, 30 A, Single-pole, Pressure plate/quick connect, 200 kAIC, 600 V
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.