This item is Discontinued.

Eaton Bussmann Cooper Bussmann AGW-7-1-2 7.5A Automotive Fast-Acting Glass Fuse; Pack of 5 AGW-7-1/2

Cooper Bussmann AGW-7-1-2 7.5A Automotive Fast-Acting Glass Fuse; Pack of 5 (Discontinued)

  • Mfr # AGW-7-1/2
  • Zoro # G804074228
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AGW-7-1/2
Zoro #
G804074228
UPC #
51712704472
Country of Origin
China

Description

You can shop for Auto Accessories suiting your budget and taste from our exclusive collection that includes top quality products to enhance the style, comfort and functionality of your vehicle. Options for every vehicle. Caters indoor and outdoor styling. Enhances functionality and look. Durable and reliable products at great prices.

Features
  • 7.5A Fuse
  • Glass tube fuses for electronic and small appliance circuits
  • For mounting in in-line holders
  • Pack of 5
Specifications
  • Voltage: 32V
  • Size: 0.25 x 0.87 in.
  • Amperage: 7.5A
  • Country of Origin: United States
  • Weight: 0.06 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.