Shop EATON BUSSMANN
See all product information
Create Account
Cooper Bussmann FRN-R-60 60 Amps Frn-R Cartridge Fuse
- Mfr # 411991
- Zoro # G304144407
product price:Â
$
32.15
/ea
Key Features
Series
FRN-R
Speed
Time-Delay
AC Voltage Rating
250V AC
DC Voltage Rating
125V DC
Body Style
Cylindrical
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 411991
- Zoro #
- G304144407
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Diameter
- 0.81 in
- Length
- 3 in
Details
- Item
- Cartridge Fuse
- Series
- FRN-R
- Amps
- 60 A
- Speed
- Time-Delay
- AC Voltage Rating
- 250V AC
- DC Voltage Rating
- 125V DC
- Body Style
- Cylindrical
- Visual Indication
- Indicating
- Interrupt Rating
- 20kA DC
- Equivalent Brand and Series
- Bussmann FRN-R, Edison ECNR, Littelfuse FLNR, Mersen TR-R
- Equivalent Series
- ECNR, FLNR, FRN-R, TR-R
- Brand
- EATON BUSSMANN
Description
Features
- Type - FRN-R Cartridge Fuse.
- Fusetron Time Delay.
- 60 Amps.
- Voltage - 250V.
- Boxed.
- Dimension - 0.75 x 0.75 x 2.94 in.
- Item Weight - 0.11 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.