Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cutout Link, Fast-Acting, K Link Type, Removable

  • Mfr # FL3K6

  • Zoro # G3019095


product price: $40.15
/ea

Key Features

Series
FL3
Speed
Fast-Acting
AC Voltage Rating
27,000V AC
DC Voltage Rating
Not Rated
Body Style
Pin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FL3K6
Zoro #
G3019095
UPC #
051712125727
Country of Origin
Mexico

Dimensions

Diameter
3/4 in
Length
23 in
Product Length/Depth
.75 in
Product Height
23 in
Product Width
.75 in
Overall Length
23 in

Details

Item
Cutout Link
Series
FL3
Amps
6A
Speed
Fast-Acting
AC Voltage Rating
27,000V AC
DC Voltage Rating
Not Rated
Body Style
Pin
Link Type
K
Button-Head Type
Removable
Equivalent Brand and Series
Bussmann FL3
Equivalent Series
FL3
For Use With
Medium Voltage Fused Cutouts Rated to 27kV that Require Removable Button Links
Standards
EEI-NEMA
Element Material
Tin
Fuse Amps
6A
Element
Single
Type
Fast-acting, EEI-NEMA
Certifications
IEC Rated
Amperage Rating
6 A
Application
Medium voltage fused cutouts
Compatible Product Type
Medium Voltage Fuses
Current
6 A

Description

Cutout Link, Series FL3, Link Type K, 6 A, 27,000 V AC, Not Applicable, Single Element, Fast-Acting, Removable Button-Head Type, For Use With Medium Voltage Fused Cutouts Rated to 27kV that Require Removable Button Links, Length 23 in, Standards EEI-NEMA, Equivalent Brand and Series Bussmann FL3, Equivalent Series FL3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.