Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cutout Link, Fast-Acting, N Link Type, Nonremovable

  • Mfr # FL11N5

  • Zoro # G3019235


product price: $34.19
/ea

Key Features

Series
FL11
Amps
5A
Speed
Fast-Acting
AC Voltage Rating
27,000V AC
DC Voltage Rating
Not Rated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FL11N5
Zoro #
G3019235
UPC #
051712125345
Country of Origin
Mexico

Dimensions

Diameter
3/4 in
Length
23 in
Product Length/Depth
.75 in
Product Width
.75 in
Product Height
23 in
Overall Length
23 in

Details

Item
Cutout Link
Series
FL11
Amps
5A
Speed
Fast-Acting
AC Voltage Rating
27,000V AC
DC Voltage Rating
Not Rated
Body Style
Pin
Link Type
N
Button-Head Type
Nonremovable
Equivalent Brand and Series
Bussmann FL11
Equivalent Series
FL11
Standards
EEI-NEMA
Fuse Amps
5A
For Use With
Standard Medium Voltage Fused Cutouts Rated to 27kV
Element Material
Tin
Element
Single
Certifications
IEC Rated
Type
N
Application
Medium voltage fused cutouts
Current
5 A
Compatible Product Type
Standard Medium Voltage Fuses

Description

Cutout Link, Series FL11, Link Type N, 5 A, 27,000 V AC, Not Applicable, Single Element, Fast-Acting, Non-Removable Button-Head Type, For Use With Standard Medium Voltage Fused Cutouts Rated to 27kV, Length 23 in, Standards EEI-NEMA, Equivalent Brand and Series Bussmann FL11, Equivalent Series FL11

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.