Semiconductor Fuse, FWA-AH Series, 4000A, Fast-Acting, 130V AC, Cylindrical

  • Mfr # FWA-4000AH
  • Zoro # G3019810
product price: 
$
1,163.99
/ea
Free Shipping & Returns

Key Features

Series
FWA-AH
Speed
Fast-Acting
AC Voltage Rating
130 V AC
DC Voltage Rating
130 V DC
Body Style
Cylindrical
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
FWA-4000AH
Zoro #
G3019810
UPC #
051712795531
Country of Origin
United Kingdom
Item
Semiconductor Fuse
Series
FWA-AH
Amps
4000 A
Speed
Fast-Acting
AC Voltage Rating
130 V AC
DC Voltage Rating
130 V DC
Body Style
Cylindrical
Visual Indication
Non-Indicating
Interrupt Rating
200kA at 130V AC, 50kA at 130V DC
Link Type
aR
Body Material
Melamine
Equivalent Brand and Series
Bussmann FWA, Littelfuse L15S, Mersen A15QS
Equivalent Series
A15QS, FWA, L15S
Fits Fuse Block Style
Non-Rejection
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Standards
CE, UL Recognized
Fuse Speed
Fast Acting
Indicating / Nonindicating
Nonindicating
Rejection / Nonrejection
Nonrejection
Element
Single
Compatible Fuse Block Series
1BS, CHM, HPS
Weight
3.35 g
Mounting
Flush
Interrupt Rating - DC
50 kA
Interrupt Rating - AC
200 kA
Current
4 kA

Dimensions

Diameter
3-1/2 in
Length
1-7/8 in
Overall Length
1 7/8 in
Overall Diameter
3 1/2 in
Wire Rope Length
1 7/8 in

Description

Semiconductor Fuse, 4,000 A, 130 V AC, 130 V DC, FWA Series, Non-Indicating, Fast-Acting, Body Style Cylindrical, Non-Rejection, Interrupt Rating 200kA at 130V AC, 50kA at 130V DC, Fuse Size 1-7/8 in L x 3-1/2 in dia, Length 1 7/8 in, Diameter 3 1/2 in, Equivalent Brand and Series Bussmann FWA, Littelfuse L15S, Mersen A15QS, Equivalent Series A15QS, FWA, L15S, Compatible Fuse Block Series 1BS, CHM, HPS, Body Material Melamine, Single Element, Standards CE, UL Recognized

Ratings & reviews