Cutout Link, Fast-Acting, N Link Type, Nonremovable
Mfr # FL11N85
Zoro # G3019180
product price: $73.69
/eaKey Features
Series
FL11
Amps
85A
Speed
Fast-Acting
AC Voltage Rating
27,000V AC
DC Voltage Rating
Not Rated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FL11N85
Zoro #
G3019180
UPC #
051712125451
Country of Origin
United States
Dimensions
Length
23 in
Height
23 IN
Width
.75 IN
Overall Length
23 in
Description
Cutout Link, Series FL11, Link Type N, 85 A, 27,000 V AC, Not Applicable, Single Element, Fast-Acting, Non-Removable Button-Head Type, For Use With Standard Medium Voltage Fused Cutouts Rated to 27kV, Length 23 in, Standards EEI-NEMA, Equivalent Brand and Series Bussmann FL11, Equivalent Series FL11
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.