Cutout Link, FL11 Series, Time-Delay, T Link Type, Nonremovable
Mfr # FL11T12
Zoro # G3019357
product price: $33.15
/eaKey Features
Series
FL11
Speed
Time-Delay
AC Voltage Rating
27,000V AC
DC Voltage Rating
Not Rated
Body Style
Pin
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FL11T12
Zoro #
G3019357
UPC #
051712125222
Country of Origin
Mexico
Dimensions
Length
23 in
Width
.75 IN
Height
.75 IN
Overall Length
23 in
Description
Cutout Link, Series FL11, Link Type T, 12 A, 27,000 V AC, Not Applicable, Single Element, Time-Delay, Non-Removable Button-Head Type, For Use With Standard Medium Voltage Fused Cutouts Rated to 27kV, Length 23 in, Standards EEI-NEMA, Equivalent Brand and Series Bussmann FL11, Equivalent Series FL11
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.