Zoro Homepage

Cutout Link, FL11 Series, Time-Delay, T Link Type, Nonremovable

  • Mfr # FL11T15

  • Zoro # G3019348


product price: $30.49
/ea

Key Features

Series
FL11
Speed
Time-Delay
AC Voltage Rating
27,000V AC
DC Voltage Rating
Not Rated
Body Style
Pin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FL11T15
Zoro #
G3019348
UPC #
051712125239
Country of Origin
Mexico

Dimensions

Length
23 in
Width
.75 IN
Height
23 IN
Overall Length
23 in

Details

Item
Cutout Link
Series
FL11
Amps
15A
Speed
Time-Delay
AC Voltage Rating
27,000V AC
DC Voltage Rating
Not Rated
Body Style
Pin
Link Type
T
Button-Head Type
Nonremovable
Equivalent Brand and Series
Bussmann FL11
Equivalent Series
FL11
Fuse Amps
15A
Element Material
Tin
For Use With
Standard Medium Voltage Fused Cutouts Rated to 27kV
Standards
EEI-NEMA
Element
Single
Application
Medium voltage fused cutouts
Type
Slow-acting, EEI-NEMA
Amperage Rating
15A
Compatible Product Type
Standard Medium Voltage Fuses
Current
15 A

Description

Cutout Link, Series FL11, Link Type T, 15 A, 27,000 V AC, Not Applicable, Single Element, Time-Delay, Non-Removable Button-Head Type, For Use With Standard Medium Voltage Fused Cutouts Rated to 27kV, Length 23 in, Standards EEI-NEMA, Equivalent Brand and Series Bussmann FL11, Equivalent Series FL11

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.