Zoro Homepage

Cutout Link, Time-Delay, T Link Type, Nonremovable

  • Mfr # FL11T100

  • Zoro # G5563862


product price: $66.95
/ea

Key Features

Series
FL11
Speed
Time-Delay
AC Voltage Rating
27,000V AC
DC Voltage Rating
Not Rated
Body Style
Pin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FL11T100
Zoro #
G5563862
UPC #
051712125314
Country of Origin
United States

Dimensions

Length
23 in
Width
.75 IN
Height
23 IN
Overall Length
23 in

Details

Item
Cutout Link
Series
FL11
Amps
100A
Speed
Time-Delay
AC Voltage Rating
27,000V AC
DC Voltage Rating
Not Rated
Body Style
Pin
Link Type
T
Button-Head Type
Nonremovable
Equivalent Brand and Series
Bussmann FL11
Equivalent Series
FL11
Standards
EEI-NEMA
For Use With
Standard Medium Voltage Fused Cutouts Rated to 27kV
Element Material
Tin
Fuse Amps
100A
Element
Single
Application
Medium voltage fused cutouts
Type
Slow-acting, EEI-NEMA
Amperage Rating
100A
Current
100 A
Compatible Product Type
Standard Medium Voltage Fuses

Description

Cutout Link, Series FL11, Link Type T, 100 A, 27,000 V AC, Not Applicable, Single Element, Time-Delay, Non-Removable Button-Head Type, For Use With Standard Medium Voltage Fused Cutouts Rated to 27kV, Length 23 in, Standards EEI-NEMA, Equivalent Brand and Series Bussmann FL11, Equivalent Series FL11

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.