This item is Discontinued.

Eaton Bussmann Data Surge Protection Device, 1 Phase, 5V BSPD5BNCDI

Data Surge Protection Device, 1 Phase, 5V (Discontinued)

  • Mfr # BSPD5BNCDI
  • Zoro # G6184622
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BSPD5BNCDI
Zoro #
G6184622
UPC #
051712398954
Country of Origin
Germany

Dimensions

Length
4.00 in
Width
0.80 in
Depth
1.50 in
Length (Straight Wireway)
4.00 in

Details

Item
Data Surge Protection Device
Phase
1
Voltage
5V DC
Max. Continuing Operating Voltage
6.4 V DC
Voltage Protection Rating
35V (L-L), 650V (L-G)
Nominal Discharge Current
10kA
Modes of Protection
L-G, L-L
Filtering / Nonfiltering
Nonfiltering
Modular / Nonmodular
Modular
Mounting Style
DIN Rail
Number of Poles
1
Enclosure Material
Polyamide
Standards
UL497B
Number of Wires
1
Max. Surge Current Per Mode
10kA
Wire Gauge
28 to 12 AWG
IP Rating
20
Max. Surge Current Per Phase
10kA
Noise Attenuation
Greater than or equal to 10dB
Max. Surge Current per Phase
10kA
Max. Surge Current per Mode
10kA
Modular
Yes
Filtering
No

Description

Data Surge Protection Device, Depth 1.50 in, Enclosure Material Polyamide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.