Zoro Homepage

Disconnect Switch, Fusible, 2P, 2 Pole

  • Mfr # CCP2-2-30CC

  • Zoro # G4379462


product price: $135.99
/ea
Free Shipping & Returns

Key Features

Protection Method
Fusible
Contact Form
2P
Current Rating
30 A
For Fuse Class
Class CC
Voltage
600 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCP2-2-30CC
Zoro #
G4379462
UPC #
051712157865
Country of Origin
China

Dimensions

Max. Wire Size
4 AWG
Depth
3.70"
Width
1.40 in
Height
3.10 in
Min. Wire Size
18 AWG
Length
3-1/2 in
For Fuse Size
1-1/2 in L x 13/32 in dia
Wire Size - Minimum
18 AWG
For Fuse Diameter
13/32 in
Wire Size - Maximum
4 AWG
Overall Length
3.7 in
Overall Width
1.4 in
Overall Height
3.1 in
For Fuse Length
1 1/2 in

Details

Item
Disconnect Switch
Protection Method
Fusible
Contact Form
2P
Current Rating
30 A
For Fuse Class
Class CC
Voltage
600 V
Standards
UL98
Interrupt Rating
200kA at 600VAC
For Use With
35mm
AC Voltage Rating
600 V AC
Pieces per Foot
8
Number of Poles
2
Series
CCP2
Mounting Style
DIN Rail
Visual Indication
Indicating
Connector Type
Box Lug
Fuse UL Class
CC
Fuse Block Design
Finger-Safe
Fits Fuse Type
Class CC
Wire Range
18 AWG to 4 AWG
Product Type
Finger-Safe Fuse Block with Disconnect Switch
Includes Communication Feature
No
Includes Auxiliary Contact
No
Weight
.441 LB
Max. Amps
30A
Max. Voltage
600V AC
Fuse Block Style
Rejection
Current - Maximum
30 A
Current - Minimum
0 A

Description

The EATON BUSSMANN - CCP2-2-30CC is a safety disconnect switch, an essential industrial electrical device used to safely interrupt electric current flow to specific circuits or equipment. It's primarily utilized by professionals in various sectors such as manufacturing, construction, and energy production for maintenance, repair, and emergency stoppage purposes. This device plays a crucial role in enhancing workplace safety by preventing accidental startups or electrical shocks during servicing operations.

  • AC Voltage Rating: The switch is rated for a maximum AC voltage of 600 V.
  • Contact Form: With a 2P contact form arrangement, this switch controls two circuits and determines the functionality of the safety disconnect switches.
  • Current Rating: This Safety Disconnect Switch has a current rating up to 30 A.
  • Fits Fuse Type/For Fuse Class: This Safety Disconnect Switch is designed to accommodate Class CC fuses, suggesting its compatibility with these fuse types.
  • Mounting Style: Designed for DIN Rail mounting style which refers to how it is installed or attached.
  • Number of Poles: Capable of controlling two individual circuits represented by its two poles.
  • Protection Method: Employs a fusible protection method featuring a replaceable fuse intended to help mitigate the risks associated with electrical overloads
  • Standards Compliance: Is compliant with UL98 standards, indicating it meets specific criteria related to use in industrial settings

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.