Disconnect Switches, 0 to 30A Amp Range, 600V AC/125V DC Volt Rating, 2 Poles, Box Lug

  • Mfr # CCP2-2-30CF

  • Zoro # G4379541


product price:  $197.99
/ea
Free Shipping & Returns

Key Features

Amp Range
0 to 30A
Voltage Rating
600V AC/125V DC
Number of Poles
2
Connector Type
Box Lug
Fits Fuse Type
Class J Fuse
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CCP2-2-30CF
Zoro #
G4379541
UPC #
51712709255
Country of Origin
China

Dimensions

Width
2 in
Min. Wire Size
18 AWG
Height
3 in
Max. Wire Size
4 AWG
Depth
4.50"
Length
3.30 in
For Fuse Size
1-7/8 in L x 3/4 in W x 1 in dia
Wire Size - Maximum
4 AWG
Wire Size - Minimum
18 AWG
Overall Width
2 in
Overall Height
3.3 in
For Fuse Width
3/4 in
For Fuse Length
1 7/8 in
Overall Length
4.5 in

Details

Item
Disconnect Switches
Amp Range
0 to 30A
Voltage Rating
600V AC/125V DC
Number of Poles
2
Connector Type
Box Lug
Fits Fuse Type
Class J Fuse
AC Voltage Rating
600 V AC
Interrupt Rating
200kA at 600VAC
Amps
30
For Use With
35mm
Pieces per Foot
6
Features
Finger Safe, Lock-On provision
Series
CCP2
Standards
CE, CSA, cULus, IEC, RoHS, UL Listed
Wire Range
18 AWG to 4 AWG
Visual Indication
Non-Indicating
Fuse UL Class
J
Fuse Block Design
Finger-Safe
Mounting Style
DIN Rail
Fuse Block or Fuse Holder Type
UL98 fusible disconnect
Product Type
Finger-Safe Fuse Block with Disconnect Switch
Includes Auxiliary Contact
No
Includes Communication Feature
No
Short Circuit Current (KA)
200 kA
Weight
3.7 LB
For Fuse Class
J
Fits Fuse Block Style
Rejection
Max. Amps
30A
Max. Voltage
600V AC/125V DC
Fuse Block Style
Rejection
Current - Minimum
0 A
Current - Maximum
30 A

Description

Fuse Block, Fits Fuse Type Class J, Fuse UL Class J, 0 to 30 A, Number of Poles 2, 600V AC, For Fuse Size 1-7/8 in L x 3/4 in W x 1 in D, Compatible Fuse Series TCF, Series CCP, Non-Indicating, Rejection, Fuse Block Design Finger-Safe, Wire Range 18 to 4 AWG, Mounting Style DIN Rail, Connector Type Box Lug, Height 3 in, Width 2 in, Standards CE, CSA, cULus, IEC, RoHS, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.